Beli bearing ezo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher)atribut:
- Bearing Type: Large Sized Stainless Steel Bearing
- Seal: 2RS, 2RU
- EZO Radial Ball Bearing (Laher)Deskripsi:These high-precision radial ball bearings have a higher ABEC rating than standard radial ball bearings. They are used in applications that require a high level of precision, efficiency, and speed such as aerospace assemblies, medical systems, and robotics.atribut:
- UNSPSC: 31171504
- Cage Type: Shielded/Unflanged
- Closure: Double Shielded
- Lubricant Material: Grease
- Maximum Temperature (°F): 302
- Minimum Temperature (°F): 302
- Outer Ring Width (inch): 0.156
- Ring Material: Stainless Steel
- Shield Material: Steel
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- SKF Bantalan Bola Alur Dalam Stainless Steel Seri W (Laher)Deskripsi:Stainless steel single row deep groove ball bearing with seals or shields on both sides, provide greater chemical and corrosion resistance. As with deep groove ball bearings generally, they are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Stainless steel
- Bore Type: Cylindrical
- Cage: Sheet metal
- Coating: Without
- Filling Slots: Without
- Locating Feature, Bearing Outer Ring: None
- Lubricant: Grease
- Matched Arrangement: No
- Number of Rows: 1
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- UNSPSC: 31171504
- EZO Bantalan Bola Stainless Steel Seri 6000 Tipe Segel Ganda Kontak (Laher)atribut:
- Bearing Type: Large Sized Stainless Steel Bearing
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- POWERPACK Paint Belt ConveyorDeskripsi:Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Paint Belt Conveyor BC-300/2M.Paint Belt Conveyor BC-300/2M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Paint Belt Conveyor BC-300/2M dilengkapi dengan Belt yang memudahkan proses pemindahan barang menjadi lebih cepat. Paint Belt Conveyor BC-300/2M dapat meminimalisir kerugian produksi yang disebabkan oleh barang jatuh dan sebagainya yang terjadi saat pemindahan barang.Dengan menggunakan Paint Belt Conveyor BC-300/2M, proses memindahkan barang dari satu tempat ke tempat yang lain menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Paint Belt Conveyor BC-300/2M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Paint Belt Conveyor BC-300/2M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Paint Belt Conveyor BC-300/2M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.atribut:
- Voltage (V): 220
- Motor Power (W): 120
- Conveyor Material: Belt
- Conveyor width (mm): 300
- Conveyor Height (mm): 650 / 800 (optional)
- Length (m): 2
- Maximum Weight Capacity (kg): 20
- Speed (m/minute): 0-20
- NTN Stainless Series Rhombus Flange Type Bearing Unitatribut:
- Finishing Material: Bearing: Martensitic stainless steel (SUS440C), Bearing housing: Austenitic stainless steel casting (SCS13)
- Working Temperature Range (°C): -15 to 100
Daftar Harga bearing ezo Terbaru October 2026
| EZO Ball Bearing Flanged (Laher) | Rp26.900 |
| EZO Bantalan Bola Stainless Steel Ukuran Besar Tipe Terbuka (Laher) | Rp76.900 |
| INA Cylindrical Roller Bearings Series A-XL | Rp359.900 |
| EZO Radial Ball Bearing (Laher) | Rp609.900 |
| EZO Deep Groove Ball Bearing | Rp16.900 |
| EZO Miniature Ball Bearing | Rp17.900 |
| EZO Bantalan Bola Stainless Steel Tipe Terbuka (Laher) | Rp23.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp669.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp789.900 |
| EZO small bearing | Rp4.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/5lP109164201-1.jpg)
/rnP105599995-1.jpg)

/gnP109557599-1.jpg)


/2vP105600103-1.jpg)
/38P103794116-12.jpg)
/apP105017385-8.jpg)

/akP112164380-1.jpg)
/56P109164186-1.jpg)
/34P105600112-1.jpg)
/95P105594329-2.jpg)
/kmP106828742-1.jpg)
/qoP104064960-3.jpg)


/qrP102395963-4.jpg)
/nrP101002855-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)